SOLVENT-FREE LEATHER CARE AGENT
893.012901
- UNSPSC 47131826
0893012901083 1
0893012901083 1
Delivery
Cares for all varieties of leather and leaves behind an attractive, visual shine.
Recommended Replacement:
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:37 PM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| EAN | 4056807148700 |
Features
| Cleans and provides lasting care and preservation of the surface texture of all leathers |
| Use regularly to keep leather soft and supple, preventing brittleness and tearing |
| Contains specially selected waxes and silicones for all kinds of smooth leather |
Instructions
Apply thinly, leave to dry for 20 minutes and polish with a soft brush or cloth.
Documents & Videos
Review(s)
2021-08-23
Needs more moisturizing
2020-11-26
Je l’utilise....divan, banc d’auto, soulier, ceinture....tout ce qui est à basse de cuir!
Rénove, nourrie, traite...
Un excellent produit